Motion
MT7934915
MORSE® Cutting Tools Straight Flute Hand Tap - 2021M Series, High Speed Steel Material, Black Finish, 4 Flutes, M6 x 1 Thread Size, Right Hand Direction
MI ITEM #03479209
MFR #MT7934915
List Price$14.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2021M Series, High Speed Steel Material, Black Finish, 4 Flutes, M6 x 1 Thread Size, Right Hand Direction
MI ITEM #03479209
MFR #MT7934915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.36/each for your price

Overview

Mfr description
34915 2021M BTTM CAST IRON M6X1.0

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M6 x 1
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2-1/2 in
  • Series
    2021M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text