Overview
Mfr description
34918 2021M BTM CAST IRN M12X1.75
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM12 x 1.75
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length3-3/8 in
- Series2021M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data