Motion
MT3535259
ShearTap™ Spiral Flute Tap - 2091M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M3.5 x 0.6 Thread Size
MI ITEM #03479223
MFR #MT3535259
List Price$30.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M3.5 x 0.6 Thread Size
MI ITEM #03479223
MFR #MT3535259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.97/each for your price

Overview

Mfr description
35259 2091M M3.5X0.6 D4 SPFL BTTM

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.2360 in
  • Overall Length
    2 mm
  • Series
    2091M
  • Thread Direction
    Right Hand
  • Thread Size
    M3.5 x 0.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text