Motion
MT3336237
Pipe Tap - 2099 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size
MI ITEM #03479234
MFR #MT3336237
Price$445.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2099 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size
MI ITEM #03479234
MFR #MT3336237

Mfr description
36237 2099 HPT PIPE 5FL 1"-11-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.93/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Thread Length
    1-3/4 in
  • Thread Size
    1 – 11-1/2

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black
  • Material
    Powder Metallurgy High Speed Steel
  • Number Of Flutes
    5
  • Series
    2099
  • Tap Type
    Pipe Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)