Motion
MT3336240
Pipe Tap - 2099 Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/16 – 27 Thread Size
MI ITEM #03479235
MFR #MT3336240
List Price$90.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2099 Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/16 – 27 Thread Size
MI ITEM #03479235
MFR #MT3336240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.78/each for your price

Overview

Mfr description
36240 2099 HPT PIPE NPTF 1/16"-27

Specifications

  • Finish Coating
    Bright
  • Material
    Powder Metallurgy High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    4
  • Thread Length
    11/16 in
  • Coolant Delivery
    External
  • Overall Length
    2-9/16 in
  • Series
    2099
  • Thread Size
    1/16 – 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text