Motion
MT3336250
Pipe Tap - 2099 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, 4 Flutes, 1/16 – 27 Thread Size
Mi Item #03479237
MFR #MT3336250
Price$90.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2099 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, 4 Flutes, 1/16 – 27 Thread Size
Mi Item #03479237
MFR #MT3336250

Mfr description
36250 2099 HPT PIPE NPTF 1/16"-27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.78/each

Specifications

Dimensions

  • Overall Length
    2-9/16 in
  • Thread Length
    11/16 in
  • Thread Size
    1/16 – 27

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black
  • Material
    Powder Metallurgy High Speed Steel
  • Number Of Flutes
    4
  • Series
    2099
  • Tap Type
    Pipe Tap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)