Motion
MT3838200
MT3838200
MI ITEM #03479241
MFR #MT3838200
Price$68.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3838200
MI ITEM #03479241
MFR #MT3838200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.14/each

Specifications

Dimensions

  • Largest Thread Size
    M1.6 x 0.35
  • Overall Length
    1-5/8 in
  • Smallest Thread Size
    M1.6 x 0.35
  • Thread Length
    5/16 in
  • Thread Size
    M1.6 x 0.35

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Number of Taps
    3
  • Series
    7500
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D3
  • Thread Standard
    Metric Coarse

Overview

Mfr description
38200 7500 M1.6 X 0.35 D3 2FL SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought