Motion
MT3838207
MT3838207
MI ITEM #03479245
MFR #MT3838207
Your Price$29.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3838207
MI ITEM #03479245
MFR #MT3838207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.08/each(List $33.44)

Overview

Mfr description
38207 7500 M3.5 X 0.6 D4 3 FL SET

Specifications

  • Tap Type
    Hand Tap
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    D3
  • Thread Direction
    Right Hand
  • Thread Length
    11/16 in
  • Overall Length
    2 in
  • Coolant Delivery
    External
  • Series
    7500
  • Thread Size
    M3.5 x 0.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text