Motion
MT3838209
MT3838209
MI ITEM #03479246
MFR #MT3838209
Price$29.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3838209
MI ITEM #03479246
MFR #MT3838209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.08/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Thread Length
    7/8 in
  • Thread Size
    M4.5 x 0.75

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    7500
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D4

Overview

Mfr description
38209 7500 M4.5 X 0.75 D4 4FL SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought