Motion
MT4438608
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, #10 Thread Size, 2-3/8 in Overall Length
MI ITEM #03479247
MFR #MT4438608
Your Price$49.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, #10 Thread Size, 2-3/8 in Overall Length
MI ITEM #03479247
MFR #MT4438608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.15/each(List $56.53)

Overview

Mfr description
38608 2080 TAP/DRILL COMBO #10-24

Specifications

  • Finish Coating
    Uncoated
  • Thread Limit/Fit
    H3
  • Thread Size
    #10
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    .1545 in
  • Overall Length
    2-3/8 in
  • Drill Length
    13/32 in
  • Coolant Delivery
    External
  • Series
    2080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text