Motion
MT4438609
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, #10 Thread Size, 2-3/8 in Overall Length
Mi Item #03479248
MFR #MT4438609
Price$50.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, #10 Thread Size, 2-3/8 in Overall Length
Mi Item #03479248
MFR #MT4438609

Mfr description
38609 2080 TAP/DRILL COMBO #10-32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.11/each

Specifications

Dimensions

  • Drill Bit Diameter
    .1635 in
  • Drill Length
    13/32 in
  • Overall Length
    2-3/8 in
  • Thread Size
    #10

Details

  • Coolant Delivery
    External
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Series
    2080
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)