Motion
MT4438610
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, #12 Thread Size, 2-3/8 in Overall Length
Mi Item #03479249
MFR #MT4438610
Price$56.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, #12 Thread Size, 2-3/8 in Overall Length
Mi Item #03479249
MFR #MT4438610

Mfr description
38610 2080 TAP/DRILL COMBO #12-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.53/each

Specifications

Dimensions

  • Drill Bit Diameter
    .1805 in
  • Drill Length
    15/32 in
  • Overall Length
    2-3/8 in
  • Thread Size
    #12

Details

  • Coolant Delivery
    External
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Series
    2080
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)