Motion
MT4438615
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, 5/16 – 24 Thread Size, 2-27/32 in Overall Length
Mi Item #03479252
MFR #MT4438615
Price$78.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, 5/16 – 24 Thread Size, 2-27/32 in Overall Length
Mi Item #03479252
MFR #MT4438615

Mfr description
38615 2080 TAP/DRL COMBO 5/16"-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.31/each

Specifications

Dimensions

  • Drill Bit Diameter
    .2770 in
  • Drill Length
    11/16 in
  • Overall Length
    2-27/32 in
  • Thread Size
    5/16 – 24

Details

  • Coolant Delivery
    External
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Series
    2080
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)