Motion
MT4438618
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, 7/16 – 14 Thread Size, 3-3/4 in Overall Length
Mi Item #03479253
MFR #MT4438618
Price$114.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, 7/16 – 14 Thread Size, 3-3/4 in Overall Length
Mi Item #03479253
MFR #MT4438618

Mfr description
38618 2080 TAP/DRL COMBO 7/16"-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.06/each

Specifications

Dimensions

  • Drill Bit Diameter
    .3770 in
  • Drill Length
    1 in
  • Overall Length
    3-3/4 in
  • Thread Size
    7/16 – 14

Details

  • Coolant Delivery
    External
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Series
    2080
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)