Motion
MT4438619
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, 7/16 – 20 Thread Size, 3-3/4 in Overall Length
MI ITEM #03479254
MFR #MT4438619
List Price$102.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, 7/16 – 20 Thread Size, 3-3/4 in Overall Length
MI ITEM #03479254
MFR #MT4438619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.65/each for your price

Overview

Mfr description
38619 2080 TAP/DRL COMBO 7/16"-20

Specifications

  • Finish Coating
    Uncoated
  • Thread Limit/Fit
    H5
  • Thread Size
    7/16 – 20
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    .3955 in
  • Overall Length
    3-3/4 in
  • Drill Length
    1 in
  • Coolant Delivery
    External
  • Series
    2080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text