Motion
43176
Ball End Mill - 1889 Series, High Speed Steel Material, 13/32 in Mill Dia., 13/16 in Cutting Length, 1/2 in Shank Dia., 3-3/4 in Overall Length
MI ITEM #03479265
MFR #43176
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 1889 Series, High Speed Steel Material, 13/32 in Mill Dia., 13/16 in Cutting Length, 1/2 in Shank Dia., 3-3/4 in Overall Length
MI ITEM #03479265
MFR #43176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut  
    13/16 in
  • Mill Diameter  
    13/32 in
  • Overall Length
    3-3/4 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    1889
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Double
  • Spherical End
    Non-Spherical End
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute
    Spiral

Overview

Mfr description
43176 1889 HSS 2FL BALL DE 13/32"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought