Motion
MT2343322
MORSE® Cutting Tools Square End Mill - 1898M Series, High Speed Steel Material, Bright Finish/Coating, Single End, 16 mm Mill Diameter, 2 Flutes, 1-5/16 mm Length of Cut
MI ITEM #03479271
MFR #MT2343322
Price$103.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 1898M Series, High Speed Steel Material, Bright Finish/Coating, Single End, 16 mm Mill Diameter, 2 Flutes, 1-5/16 mm Length of Cut
MI ITEM #03479271
MFR #MT2343322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.99/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-5/16 mm
  • Length Type
    Regular
  • Mill Diameter  
    16 mm
  • Overall Length
    3-7/16 mm

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1898M
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
43322 1898M HSS 2FL EM 16.0MMX5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought