Motion
CV3244924
MORSE® Cutting Tools Square End Mill - 4611G Series, Cobalt Material, TiN Finish/Coating, Single End, 7/8 in Mill Diameter, 5 Flutes, 1-7/8 in Length of Cut
Mi Item #03479298
MFR #CV3244924
Price$193.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4611G Series, Cobalt Material, TiN Finish/Coating, Single End, 7/8 in Mill Diameter, 5 Flutes, 1-7/8 in Length of Cut
Mi Item #03479298
MFR #CV3244924

Mfr description
44924 4611G CO ROUGHER SE 7/8 5FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.96/each

Specifications

Dimensions

  • Length of Cut  
    1-7/8 in
  • Length Type
    Regular
  • Mill Diameter  
    7/8 in
  • Overall Length
    4-1/8 in
  • Shank Diameter  
    3/4 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiN
  • Mill Material
    Cobalt
  • Number Of Flutes  
    5
  • Series
    4611G
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)