Motion
CV3245084
MORSE® Cutting Tools Square End Mill - 4614C Series, Cobalt Material, TiCN Finish/Coating, Single End, 1-1/4 in Mill Diameter, 6 Flutes, 3 in Length of Cut
Mi Item #03479329
MFR #CV3245084
Price$421.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4614C Series, Cobalt Material, TiCN Finish/Coating, Single End, 1-1/4 in Mill Diameter, 6 Flutes, 3 in Length of Cut
Mi Item #03479329
MFR #CV3245084

Mfr description
45084 4614C RUFF 1-1/4X3 LOC-TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.31/each

Specifications

Dimensions

  • Length of Cut  
    3 in
  • Length Type
    Medium
  • Mill Diameter  
    1-1/4 in
  • Overall Length
    5-1/2 in
  • Shank Diameter  
    1-1/4 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiCN
  • Mill Material
    Cobalt
  • Number Of Flutes  
    6
  • Series
    4614C
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)