Motion
MT2545406
MORSE® Cutting Tools Ball End Mill - 4590 Series, Cobalt Material, 3/16 in Mill Dia., 1/2 in Cutting Length, 3/8 in Shank Dia., 2-11/16 in Overall Length
Mi Item #03479362
MFR #MT2545406
Price$38.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 4590 Series, Cobalt Material, 3/16 in Mill Dia., 1/2 in Cutting Length, 3/8 in Shank Dia., 2-11/16 in Overall Length
Mi Item #03479362
MFR #MT2545406

Mfr description
45406 4590 COB 2FL EXT BALL 3/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.64/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1/2 in
  • Length Type
    Extended Length
  • Mill Diameter  
    3/16 in
  • Overall Length
    2-11/16 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Cobalt
  • Number Of Flutes  
    2
  • Series
    4590
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)