Motion
MT4156271
variFLUTE™ Corner Radius End Mill - 5985 Series, Carbide Material, 3/8 in Mill Diameter
MI ITEM #03479364
MFR #MT4156271
List Price$78.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
variFLUTE™ Corner Radius End Mill - 5985 Series, Carbide Material, 3/8 in Mill Diameter
MI ITEM #03479364
MFR #MT4156271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.90/each for your price

Overview

Mfr description
56271 5985 VARIFLUTE EM 3/8 ALTIN

Specifications

  • Mill Diameter
    3/8 in
  • Mill Material
    Carbide
  • Finish Coating
    ALTiN
  • Shank Diameter
    3/8 in
  • Number Of Flutes
    3
  • Single Or Double End
    Single
  • Overall Length
    2 in
  • Series
    5985
  • Center Cutting
    Center Cutting/Corner Radius
  • Extended Reach
    None
  • Length Type
    Stub
  • Length of Cut
    1/2 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text