Specifications
Dimensions
- Length of Cut5/8 in
- Length TypeRegular
- Mill Diameter1/4 in
- Overall Length2-1/2 in
- Shank Diameter1/4 in
Details
- Center CuttingCenter Cutting/Corner Radius
- Extended ReachNone
- Finish CoatingALTiN
- Mill MaterialCarbide
- Number Of Flutes3
- Series5985
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Overview
Mfr description
56279 5985 VARIFLUTE EM 1/4 ALTIN