Overview
Mfr description
59555 5970 SD-14 DIA 3/16 SHK 1/4
Specifications
- ShapeBall
- Cutting Edge TypeDouble Cut
- Head Diameter3/16 in
- Length of Cut1/5 in
- Shank Diameter1/4 in
- Trade NumberSD-14
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data