Motion
MT2859607
MORSE® Cutting Tools Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 1-1/16 in Length of Cut, 2-13/16 in Overall Length
MI ITEM #03479386
MFR #MT2859607
Price$26.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 1-1/16 in Length of Cut, 2-13/16 in Overall Length
MI ITEM #03479386
MFR #MT2859607

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.55/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Included Angle
    14 °
  • Length of Cut
    1-1/16 in
  • Overall Length
    2-13/16 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Radius End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    14° Taper
  • Single Or Double End
    Single
  • Trade Number
    SL-3

Overview

Mfr description
59607 5970 SL3 DIA 3/8 LOC 1 1/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought