Motion
MT2859625
MORSE® Cutting Tools Burr - Non-Ferrous, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03479389
MFR #MT2859625
List Price$25.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Non-Ferrous, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03479389
MFR #MT2859625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.34/each for your price

Overview

Mfr description
59625 5970 SA-1NF DIA 1/4 LOC 3/4

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Non-Ferrous
  • Head Diameter
    1/4 in
  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • End Type
    Plain End
  • Trade Number
    SA-1NF
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text