Motion
MT2859644
MORSE® Cutting Tools Burr - Non-Ferrous, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut, 2 in Overall Length
Mi Item #03479399
MFR #MT2859644
Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Non-Ferrous, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut, 2 in Overall Length
Mi Item #03479399
MFR #MT2859644

Mfr description
59644 5970 SF-1NF DIA 1/4 LOC 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.80/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Length of Cut
    3/4 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Non-Ferrous
  • End Type
    Radius End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Tree
  • Trade Number
    SF-1NF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)