Motion
MT2859653
MORSE® Cutting Tools Burr - Non-Ferrous, 3/4 in Head Diameter, 1/4 in Shank Diameter, 1-1/2 in Length of Cut
MI ITEM #03479406
MFR #MT2859653
List Price$142.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Non-Ferrous, 3/4 in Head Diameter, 1/4 in Shank Diameter, 1-1/2 in Length of Cut
MI ITEM #03479406
MFR #MT2859653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.01/each for your price

Overview

Mfr description
59653 5970 SL-7NF DIA 3/4 LO1-1/2

Specifications

  • Shape
    14° Taper
  • Cutting Edge Type
    Non-Ferrous
  • Head Diameter
    3/4 in
  • Length of Cut
    1-1/2 in
  • Shank Diameter
    1/4 in
  • End Type
    Radius End
  • Trade Number
    SL-7NF
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text