Overview
Mfr description
59673 5970 SH-2L6 DIA 5/16 LOC3/4
Specifications
- ShapeFlame
- Cutting Edge TypeSingle Cut
- Head Diameter5/16 in
- Length of Cut3/4 in
- Shank Diameter1/4 in
- Trade NumberSH-2L6
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data