Overview
Mfr description
59689 5970 SD-53 3/16DIA 5/32 LOC
Specifications
- ShapeBall
- Cutting Edge TypeDouble Cut
- Head Diameter3/16 in
- Length of Cut5/32 in
- Shank Diameter1/8 in
- Trade NumberSD-53
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data