Motion
MT2859699
MORSE® Cutting Tools Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 13/32 in Length of Cut
MI ITEM #03479427
MFR #MT2859699
List Price$10.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 13/32 in Length of Cut
MI ITEM #03479427
MFR #MT2859699

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.21/each for your price

Overview

Mfr description
59699 5970 SL-41 DIA 1/8 LOC13/32

Specifications

  • Shape
    14° Taper
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/8 in
  • Length of Cut
    13/32 in
  • Shank Diameter
    1/8 in
  • End Type
    Radius End
  • Trade Number
    SL-41
  • Finish Coating
    Bright
  • Series
    597
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text