Overview
Mfr description
59700 5970 SH-41 DIA 1/8 LOC 3/16
Specifications
- ShapeFlame
- Cutting Edge TypeDouble Cut
- Head Diameter1/8 in
- Length of Cut3/16 in
- Shank Diameter1/8 in
- Trade NumberSH-41
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data