Overview
Mfr description
59738 5970 SD-7 DIA 3/4 SHANK 1/4
Specifications
- ShapeBall
- Cutting Edge TypeSingle Cut
- Head Diameter3/4 in
- Length of Cut11/16 in
- Shank Diameter1/4 in
- Trade NumberSD-7
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data