Motion
MT2859739
MORSE® Cutting Tools Burr - Single Cut, 3/16 in Head Diameter, 1/4 in Shank Diameter, 5/16 in Length of Cut, 2 in Overall Length
Mi Item #03479439
MFR #MT2859739
Price$22.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Single Cut, 3/16 in Head Diameter, 1/4 in Shank Diameter, 5/16 in Length of Cut, 2 in Overall Length
Mi Item #03479439
MFR #MT2859739

Mfr description
59739 5970 SE-11 DIA 3/16 LOC5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.72/each

Specifications

Dimensions

  • Head Diameter
    3/16 in
  • Length of Cut
    5/16 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Single Cut
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Oval
  • Trade Number
    SE-11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)