Motion
MT2859762
MORSE® Cutting Tools Burr - Single Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 1-1/2 in Length of Cut, 3-1/4 in Overall Length
MI ITEM #03479444
MFR #MT2859762
Price$119.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Single Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 1-1/2 in Length of Cut, 3-1/4 in Overall Length
MI ITEM #03479444
MFR #MT2859762

Mfr description
59762 5970 SL-7 DIA 3/4 LOC 1 1/2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.65/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Included Angle
    14 °
  • Length of Cut
    1-1/2 in
  • Overall Length
    3-1/4 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Single Cut
  • End Type
    Radius End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    14° Taper
  • Trade Number
    SL-7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)