Motion
MT5460091
Screw Machine Length Drill Bit - #2, Cobalt Material, 28 mm Flute, 130 ° Point Angle, 66 mm Overall Length
MI ITEM #03479452
MFR #MT5460091
Price$37.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #2, Cobalt Material, 28 mm Flute, 130 ° Point Angle, 66 mm Overall Length
MI ITEM #03479452
MFR #MT5460091

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.08/each

Specifications

Dimensions

  • Drill Bit Size
    #2
  • Flute Length
    28 mm
  • Overall Length
    66 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Cobalt
  • Material Grade
    M35
  • Point Angle
    130 °
  • Series
    1360T

Overview

Mfr description
60091 1360T COB PAR SCRW #2 TIALN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought