Motion
MT5460212
Jobber Length Drill Bit - 1361T Series, #21, Cobalt Material, 43 mm Flute, 130 ° Point Angle, 75 mm OAL
MI ITEM #03479484
MFR #MT5460212
Price$27.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361T Series, #21, Cobalt Material, 43 mm Flute, 130 ° Point Angle, 75 mm OAL
MI ITEM #03479484
MFR #MT5460212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.48/each

Specifications

Dimensions

  • Drill Bit Size  
    #21
  • Flute Length  
    43 mm
  • Overall Length  
    75 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Cobalt
  • Material Grade
    M35
  • Point Angle  
    130 °
  • Series
    1361T

Overview

Mfr description
60212 1361T COB PAR JOB #21 TIALN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought