Motion
MT5460222
Jobber Length Drill Bit - 1361T Series, #16, Cobalt High Speed Steel Material, 47 mm Flute, 130 ° Point Angle, 80 mm OAL
MI ITEM #03479489
MFR #MT5460222
Price$28.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361T Series, #16, Cobalt High Speed Steel Material, 47 mm Flute, 130 ° Point Angle, 80 mm OAL
MI ITEM #03479489
MFR #MT5460222

Mfr description
60222 1361T COB PAR JOB #16 TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.63/each

Specifications

Dimensions

  • Diameter
    0.1770 in, 4.50 mm, #16
  • Drill Bit Size  
    #16
  • Flute Length  
    47 mm
  • Overall Length  
    80 mm

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle  
    130 °
  • Point Type
    Self-Centering
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    1361T
  • Shank Type
    Round
  • Web Thinning
    Self-Centering

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)