Overview
Mfr description
60384 1362T COB PAR TPR #45 TIALN
Specifications
- Drill Bit Size#45
- Flute Length56 mm
- MaterialCobalt
- Finish CoatingTiALN
- Point Angle130 °
- Overall Length85 mm
- Coolant DeliveryExternal
- Material GradeM35
- Series1362T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data