Motion
MT5460397
Taper Length Drill Bit - 1362T Series, Cobalt Material, #38 Drill Bit Size, 62 mm Flute Length, 95 mm Overall Length
MI ITEM #03479538
MFR #MT5460397
Price$38.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362T Series, Cobalt Material, #38 Drill Bit Size, 62 mm Flute Length, 95 mm Overall Length
MI ITEM #03479538
MFR #MT5460397

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.27/each

Specifications

Dimensions

  • Drill Bit Size
    #38
  • Flute Length
    62 mm
  • Overall Length
    95 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Cobalt
  • Material Grade
    M35
  • Point Angle
    130 °
  • Series
    1362T

Overview

Mfr description
60397 1362T COB PAR TPR #38 TIALN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought