Overview
Mfr description
60405 1362T COB PAR TPR #34 TIALN
Specifications
- Drill Bit Size#34
- Flute Length66 mm
- MaterialCobalt
- Finish CoatingTiALN
- Point Angle130 °
- Overall Length100 mm
- Coolant DeliveryExternal
- Material GradeM35
- Series1362T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data