Motion
MT5460410
Taper Length Drill Bit - 1362T Series, Cobalt Material, #31 Drill Bit Size, 69 mm Flute Length, 106 mm Overall Length
Mi Item #03479546
MFR #MT5460410
Price$37.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362T Series, Cobalt Material, #31 Drill Bit Size, 69 mm Flute Length, 106 mm Overall Length
Mi Item #03479546
MFR #MT5460410

Mfr description
60410 1362T COB PAR TPR #31 TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.42/each

Specifications

Dimensions

  • Drill Bit Size
    #31
  • Flute Length
    69 mm
  • Overall Length
    106 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Cobalt
  • Material Grade
    M35
  • Point Angle
    130 °
  • Series
    1362T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)