Overview
Mfr description
60428 1362T COB PAR TPR #23 TIALN
Specifications
- Drill Bit Size#23
- Flute Length78 mm
- MaterialCobalt
- Finish CoatingTiALN
- Point Angle130 °
- Overall Length119 mm
- Coolant DeliveryExternal
- Material GradeM35
- Series1362T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data