Overview
Mfr description
60438 1362T COB PAR TPR #18 TIALN
Specifications
- Drill Bit Size#18
- Flute Length82 mm
- MaterialCobalt
- Finish CoatingTiALN
- Point Angle130 °
- Overall Length126 mm
- Coolant DeliveryExternal
- Material GradeM35
- Series1362T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data