Motion
MT5460499
Taper Length Drill Bit - 1362T Series, Cobalt Material, J Drill Bit Size, 102 mm Flute Length, 156 mm Overall Length
Mi Item #03479581
MFR #MT5460499
Price$102.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362T Series, Cobalt Material, J Drill Bit Size, 102 mm Flute Length, 156 mm Overall Length
Mi Item #03479581
MFR #MT5460499

Mfr description
60499 1362T COB PAR TPR "J" TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.94/each

Specifications

Dimensions

  • Drill Bit Size
    J
  • Flute Length
    102 mm
  • Overall Length
    156 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Cobalt
  • Material Grade
    M35
  • Point Angle
    130 °
  • Series
    1362T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)