Motion
MT5460585
Taper Length Drill Bit - 1362T Series, Cobalt Material, 1/2 in Drill Bit Size, 134 mm Flute Length, 205 mm Overall Length
MI ITEM #03479601
MFR #MT5460585
List Price$334.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362T Series, Cobalt Material, 1/2 in Drill Bit Size, 134 mm Flute Length, 205 mm Overall Length
MI ITEM #03479601
MFR #MT5460585

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$334.08/each for your price

Overview

Mfr description
60585 1362T COB PAR TPR 1/2 TIALN

Specifications

  • Drill Bit Size
    1/2 in
  • Flute Length
    134 mm
  • Material
    Cobalt
  • Finish Coating
    TiALN
  • Point Angle
    130 °
  • Overall Length
    205 mm
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Series
    1362T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text