Motion
MT3360828
MORSE® Cutting Tools Spiral Flute Tap - 2093MS Series, Powder Metallurgy High Speed Steel Material, CrN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M12 x 1.75 Thread Size
Mi Item #03479603
MFR #MT3360828
Price$162.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2093MS Series, Powder Metallurgy High Speed Steel Material, CrN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M12 x 1.75 Thread Size
Mi Item #03479603
MFR #MT3360828

Mfr description
60828 2093MS SPFL D6 M12X1.75 CRN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.09/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Thread Length
    0.6250 in
  • Thread Size
    M12 x 1.75

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    CrN
  • Material
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2093MS
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)