Motion
MT4261211
MORSE® Cutting Tools Spiral Point Tap - 2088MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, 3 Flutes, NF
MI ITEM #03479641
MFR #MT4261211
Price$112.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2088MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, 3 Flutes, NF
MI ITEM #03479641
MFR #MT4261211

Mfr description
61211 2088MC HP DIN M12X1.25 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.94/each

Specifications

Dimensions

  • Overall Length
    100 mm
  • Shank Diameter
    0.3670 in, 9.32 mm
  • Thread Length  
    0.8661 in
  • Thread Size
    M12 x 1.25

Details

  • Chamfer
    Plug
  • Class of Fit
    D5
  • Coolant Delivery
    External
  • Extended Neck
    Yes
  • Finish Coating
    TiCN
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Steel, Stainless Steel, Steel Alloys, Titanium Alloys
  • Number Of Flutes  
    3
  • Series
    2088MC
  • Tap Style
    Spiral Point-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
  • Thread Standard
    NF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)