Motion
MT4261256
MORSE® Cutting Tools Spiral Flute Tap - 2089C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 1/2 – 13 Thread Size
MI ITEM #03479655
MFR #MT4261256
Price$154.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2089C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 1/2 – 13 Thread Size
MI ITEM #03479655
MFR #MT4261256

Mfr description
61256 2089C HP DIN H5 1/2-13 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.42/each

Specifications

Dimensions

  • Overall Length
    4.331 in
  • Thread Length
    0.6300 in
  • Thread Size
    1/2-13

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    TiCN
  • Material
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2089C
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)