Motion
MT4261281
MORSE® Cutting Tools Spiral Flute Tap - 2089MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M12 x 1.25 Thread Size
MI ITEM #03479668
MFR #MT4261281
Price$154.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2089MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M12 x 1.25 Thread Size
MI ITEM #03479668
MFR #MT4261281

Mfr description
61281 2089MC HP DIN M12X1.25 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.37/each

Specifications

Dimensions

  • Overall Length
    100 mm
  • Thread Length
    0.6299 in
  • Thread Size
    M12 x 1.25

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    TiCN
  • Material
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2089MC
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)