Motion
MX1080046
MARXMAN™ Reduced Shank Drill Bit - 17/32 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
Mi Item #03479752
MFR #MX1080046
Price$32.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Reduced Shank Drill Bit - 17/32 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
Mi Item #03479752
MFR #MX1080046

Mfr description
80046 424R S&D HSS DRILL RD 17/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.30/each

Specifications

Dimensions

  • Drill Bit Size
    17/32 in
  • Flute Length
    3-1/8 in
  • Overall Length
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Silver
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Series
    424R
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)